
PHILIPS LIGHTING 3-3/4 ft ft Aperture Lytecaster Incandescent Non-IC Frame-in Kit
Description
3 3/4 Aperture Incandescent Standard Frame-In Kit.
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | Frame-In Kit | Type | Non-IC |
Voltage Rating | 120 - 277 V | Ceiling Opening | 3-3/4 in |
Lamp Type | Incandescent | Housing Material | Steel |
Lamp Wattage | 75 W | Number of Lamps | 1 |
Width | 190.5 mm | Depth | 244.475 mm |
Color | Gray | Application | Indoor Commercial |
UPC | 624563016706 |
Packages
1 - UNIT - 1 | 216 - SKID - 216 |