Abbotsford
lcl302esaicx

PHILIPS LIGHTING 3-3/4 inch 120V Lytepoints Line-Voltage ES/ESD16 IC / Air Seal Electronic Frame-in-Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:302ESAICX

Description

LytePoints low-voltage and line-voltage luminaries represent the ultimate in small aperture downlighting. They are designed to deliver superior erformance, maximum versatility and fast, easy installation. A diverse selection of trims and finishes combined with universal frame-in kits, with magnetic or electronic transformers, offer the perfect lighting solution for virtually every application. From fully adjustable accent lights to wet location and decorative luminaries, LytePoints provides the tools to help you realize the full potential of your design.

Specifications

Brand Name Philips Lighting Item Name Recessed Downlighting Fixture
Mounting Type Flush Dimensions 95.25 mm dia x 114 mm D
UPC 784197407650

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok