![lcl302esicx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689148.jpg?preset=medium)
PHILIPS LIGHTING 120V 3-3/4 inch Aperture Lytepoints Line Voltage ES/ESD16 Recessed Downlight IC Frame-In-Kit
Description
Specially designed to offer a full range of lighting performance when buried in insulation. Accepts most 2000 series trims. Rugged mounting system with 13 heavy-guage mounting bars that extend 27. Integral cable clamps.
Specifications
Brand Name | Philips Lighting | Item Name | 4 in Pot Light Housing |
Type | IC | Color | White, Matte |
UPC | 784197435202 |
Packages
1 - UNIT - 1 | 70 - SKID - 70 | 75 - SS - 75 |