Abbotsford
lcl302mraicspx

PHILIPS LIGHTING 3 3/4 inch Lytepoints Frame-In-Kit AirSeal/IC

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:302MRAICSPX

Description

The new Silent Pack products offer an encapsulated transformer which allows for a noise-free environment and includes a 10 year guarantee on the components such as the transformer and socket. Today, three of these new products are ready for sale, thus we are giving you the opportunity to introduce these new products to the market. It should be noted that an important improvement in the design of the remodeler (unit for renovations, 300MRSPX) allows for an easier and faster installation. The non-isolated frame-in kit (302MRSPX) will have similar features to the V-Frame and the insulated ceiling frame-in kit available in this phase, is the Airseal version (302MRAICSPX). These new products will be very recognizable for your clients, due to the blue transformer and special packaging

Specifications

Brand Name Lightolier Sub Brand LytePoints, Silent Pack
Item Name Frame-In Kit Type IC
Material Metal Color Aluminum
Includes Control Unit Application Indoor
UPC 624563158628

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok