![lcl302mrex](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144451939.jpg?preset=medium)
PHILIPS LIGHTING 3-3/4 inch 12V MR16 Lytepoints Low Voltage Standard Frame-In Kit (Non-IC)
Description
Specially designed to offer a full range of lighting performance when buried in insulation. Accepts most 2000 series trims. Rugged mounting system with 13 heavy-guage mounting bars that extend 27. Integral cable clamps.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 3-3/4 in Pot Light Housing with Electronic Transformer | Type | Non-IC, Direct Light Outlet, Symmetric |
Color | Matte | Mounting Type | Recessed |
Includes | Control Unit | Application | For Downlighting |
UPC | 784197435226 |
Packages
1 - UNIT - 1 | 576 - SKID - 576 |