![lcl302mrspx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/281243143.jpg?preset=medium)
PHILIPS LIGHTING 3-3/4 inch Lytecaster Recessed Downlighting Silent Pack Non-IC Frame-In Kit
Description
The new Silent Pack products offer an encapsulated transformer which allows for a noise-free environment and includes a 10 year guarantee on the components such as the transformer and socket. The design of the remodeler allows for an easier and faster installation. The non-isolated frame-in kit will have similar features to the V-Frame and the insulated ceiling frame-in kit available in this phase, is the Airseal version.
Specifications
Brand Name | Lightolier | Sub Brand | Silent Pack |
Item Name | Frame-In Kit | Type | Non-IC |
Voltage Rating | 12 V | Lamp Type | MR16 Incandescent (Lamp Included) |
Housing Material | Steel | Lamp Wattage | 50 W |
Number of Lamps | 1 | Diameter | 98 mm |
Height | 6 in | Width | 244 mm |
Depth | 635 mm | Color | Gray |
Includes | Control Unit | Application | Indoor Commercial - Recessed Downlights |
UPC | 662057037141 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 162 - SKID - 162 |