
PHILIPS LIGHTING 3-3/4 inch Lytecaster Square Open Adjustable Reflector Trim, Brushed Steel
Description
The lamp is slightly off-centre which enables a 0-35° vertical adjustability or it can be locked in a downlight position with the lamp centered (locking device included). It also provides a 358° horizontal rotation capability which is adjustable from below with a screwdriver. The aperture is only 1-7/8 x 1-7/8 (48mm x 48mm) and the faceplate is made of die-cast aluminum 1/8 (3.2mm) thick. For mounting plates for use with remodelers. Accommodates all ceiling types from 1/8 to 1-1/8 thick.
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | 4-1/2 in Adjustable Baffle Trim | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 V | Housing Material | Steel |
Lamp Wattage | 50 W | Mounting Type | Recessed |
Height | 111 mm | Width | 114 mm |
Depth | 114 mm | Color | Gray |
Application | Professional/Residential Downlights | UPC | 662057036915 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |