
PHILIPS LIGHTING 3-3/4 inch Lytepoints MR16 Open Square Adjustable White
Description
The lamp is slightly off-centre which enables a 0-35° vertical adjustability or it can be locked in a downlight position with the lamp centered (locking device included). It also provides a 358° horizontal rotation capability which is adjustable from below with a screwdriver. The aperture is only 1-7/8 x 1-7/8 (48mm x 48mm) and the faceplate is made of die-cast aluminum 1/8 (3.2mm) thick. For mounting plates for use with remodelers. Accommodates all ceiling types from 1/8 to 1-1/8 thick.
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | 4-1/2 in Adjustable Baffle Trim | Type | Direct Light Outlet, Symmetric, Open |
Lamp Type | MR16 | Housing Material | Die-Cast Aluminum |
Mounting Type | Recessed | Height | 111.125 mm |
Width | 114.3 mm | Depth | 114.3 mm |
Color | White | Application | Downlighting |
UPC | 662057036908 |
Packages
1 - UNIT - 1 |