![lcl3401mrex](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164073811.jpg?preset=medium)
PHILIPS LIGHTING 3 3/4 inch Aperture Lytepoints Low Voltage MR16 Recessed Downlight Low-Profile Electronic Remodeler
Description
12V RCSD MR16 RMDLR
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 3-3/4 in Pot Light Housing | Type | Remodeler Frame, Round, Direct Light Outlet, Symmetric |
Color | Matte Gray | Mounting Type | Recessed |
Includes | Control Unit, Electronic Transformer | Application | For Indoor Commercial - Recessed Downlights |
UPC | 784197436018 |
Packages
1 - UNIT - 1 |