
PHILIPS LIGHTING 3-3/4 inch Lytecaster Elbow Reflector Trim, Black
Description
Versatile accent light utilizing miniature low voltage MR16 lamps. Elbow adjusts up to 70° vertically and 360° horizontally for focal lighting. Retracts to provide fully recessed downlight. Certi¿ed for wall mounting applications with 303 MRE using a 37W MR16 IR lamp.
Specifications
Brand Name | Lightolier | Item Name | Downlight Trim |
Mounting | Recessed | Type | Adjustable Elbow, Round |
Size | 3-3/4 in | Color/Finish | Black |
For Use With | 4-1/2 in Down Light | Standards | UL Listed |
Application | For Damp Locations | UPC | 784197436308 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 600 - SKID - 600 |