![lcl502x](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268239867.jpg?preset=medium)
PHILIPS LIGHTING 4-1/4 inch 120V Lytecaster PAR20 Non-IC Frame -In Kit
Description
V-Frame Non-IC Frame-in Kit (120V)
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | Frame-In Kit | Type | Non-IC |
Voltage Rating | 115 - 125 V | Lamp Type | PAR20 Incandescent |
Housing Material | Steel | Lamp Wattage | 50 W |
Number of Lamps | 1 | Diameter | 111.125 mm |
Width | 317.5 mm | Depth | 355.6 mm |
Color | Gray | Application | Indoor Commercial |
UPC | 624563088406 |
Packages
1 - UNIT - 1 | 240 - SKID - 240 |