Abbotsford
lclax4gunnc

PHILIPS LIGHTING 4 inch AFFEX Series GU10 Downlight Frame - Non-IC New Construction

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:AX4GU-NNC

Description

The Philips Lightolier Affex series of 4-inch downlights are suitable for both new construction or remodel installations, and are compatible with MR16, GU10, PAR20 halogen or LED lamp sources.With smart features designed for ease of installation, Affex small aperture downlights are a perfect choice for the budget-conscious contractor market.

Specifications

Brand Name Lightolier Sub Brand Affex
Item Name 4 in Downlight Frame Type Non-IC, New Construction
Color Gray

Packages

1 - UNIT - 1