Abbotsford
lclax4gurem

PHILIPS LIGHTING 4 inch AFFEX Series GU10 Downlight Frame - Remodeler

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:AX4GU-REM

Description

The Philips Lightolier Affex series of 4-inch downlights are suitable for both new construction or remodel installations, and are compatible with MR16, GU10, PAR20 halogen or LED lamp sources.With smart features designed for ease of installation, Affex small aperture downlights are a perfect choice for the budget-conscious contractor market.

Specifications

Brand Name Lightolier Sub Brand Affex
Item Name 4 in Downlight Frame Type Remodeler
Color Gray

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok