
PHILIPS LIGHTING 6 inch 120V LyteCaster LED AirSeal IC, New Construction Frame-in Kit with Nails
Description
LIGHTOLIER® LyteCaster L6R-series AirSeal IC, new construction frame-in-kit with nail mount, ELV/triac dimming.
Specifications
Brand Name | Lightolier | Sub Brand | LIGHTOLIER |
Item Name | Frame-In Kit | Specifications | 120 V, 150 lm, Recessed Mounting |
Dimensions | 6 in | For Use With | LyteCaster L4R-series AirSeal IC LED Downlights |
Application | Downlight Core/Performance | UPC | 662057994062 |
Packages
1 - UNIT - 1 |