![lclp6rd20nz10uvb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104194427.jpg?preset=medium)
PHILIPS LIGHTING 6 inch 2000L120/277V LyteProfile Non-IC New Construction Frame
Description
"6" LyteProfile FIK NonIC 2000lm Z10 VB"
Specifications
Brand Name | Lightolier | Sub Brand | LyteProfile |
Item Name | 4 in Non-IC Frame-In Kit | Type | Dimmable, Round |
Includes | Junction Box, Power Connection, Mounting Brackets and Mounting Frame | Standards | UL Listed |
Application | For Damp Location | UPC | 662057981321 |
Packages
1 - UNIT - 1 |