CANLYTE R620-12WH GROOVED BAFFLE WH
Description
Aluminum re¿ector grooved on the inside for baf¿e appearance. Interior painted black to reduce glare. Operates effectively with PAR and BR lamps. A lamps recommended for white version only. White version is all white for a uniform look.
Specifications
Brand Name | Philips Lighting | Item Name | Grooved Baffle |
Type | Symmetric | Material | Aluminum |
Color/Finish | Matte White | Dimensions | 4-7/8 in |
For Use With | PAR and BR Lamps | UPC | 624563067364 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 252 - SS - 252 | 540 - SKID - 540 |