Abbotsford
lcltrm7054a0

SIGNIFY TRM7054A0 TRIM POT 6in A19 OPENDOWNLIGHT SPEC CLR ALZAK

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:TRM7054A0

Description

Reflector lamp downlights provide a narrow, sharp-edged distribution with a high intensity punch of light. Multiplier cones improve lamp performance, providing very high efficiencies. Low brightness reflectors assure minimum source identification. Reflector lamp downlights are best used for area lighting from high ceilings or for accent lighting.

Specifications

Brand Name Philips Lighting Item Name Downlight Trim
Type Symmetric Material Aluminum
Color/Finish Specular Clear Alzak Dimensions 6 in

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok