SIGNIFY TRM7037A0 TRIM POT 4in LV MR16 ADJACCENT SPEC CLR ALZAK
Description
Cone: Aluminum polished anodized. Multigroove baffle: Seamless aluminum, sharp-edged grooves ; black finish
Specifications
Brand Name | Philips Lighting | Item Name | Downlight Trim |
Type | Symmetric | Material | Aluminum |
Color/Finish | Specular Black Alzak | Dimensions | 5-3/4 in |
UPC | 624563027801 |
Packages
1 - UNIT - 1 |