SIGNIFY TRM7035A0 TRIM POT 4in LV MR16WALL WASH SPEC CLR ALZAK
Description
Housing: Aluminum ; Reflective white finish
Specifications
Brand Name | Philips Lighting | Item Name | Downlight Trim |
Type | Symmetric | Material | Aluminum |
Color/Finish | Specular White Alzak | Dimensions | 5-1/2 in |
Packages
1 - UNIT - 1 |