SIGNIFY TRM7709A0 TRIM POT 7in PAR38 OPENDOWNLIGHT SPEC CLR ALZAK
Description
Reflector lamp downlights provide a narrow, sharp-edged distribution with a high intensity punch of light. Multiplier cones improve lamp performance, providing very high efficiencies. Low brightness reflectors assure minimum source identification. Reflector lamp downlights are best used for area lighting from high ceilings or for accent lighting.
Specifications
Brand Name | Philips Lighting | Item Name | Downlight Trim |
Type | Symmetric | Material | Aluminum |
Color/Finish | Specular Clear Alzak | Dimensions | 7-1/4 in |
Packages
1 - UNIT - 1 |