LITELINE 6-inch IC Airtight Housing with PAR30 Lamp
Description
6'' New construction dual duty aluminium housing with lamp PAR30 90W and 120V. Air tight for insulated ceilings applications.
Specifications
Brand Name | Liteline | Item Name | 6 in IC Airtight Pot Light Housing |
Type | Dual Duty, Direct Light Outlet, Symmetric, New Construction | Color | Aluminum, Matte |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 | 24 - UNIT - (24) |