![litslmb616wstwhss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/369218871.jpg?preset=medium)
LITELINE 6 inch SKYE Select Square Trim, White/Semi Specular Baffle
Description
Durable airtight aluminum body with UV stable paint and white PMMA diffuser lens for low glare. Includes silicone gasket for wet location applications. Includes White interchangeable magnetic trim. This general application light fixture features a 9, 12 or 16 watt LED module that maintains uniform intensity producing up to 1165 lumens; with a typical CRI of 90. Available with front facing 5 step color selectable switch (2700 K, 3000 K, 3500 K, 4000 K and 5000 K). 100%-10% dimming capability. This fixture is compatible with industry standard TRIAC/ELV dimmers. The fixture lens provides 75° beam spread. Includes two spring loaded clips to attach to any ceiling material.
Packages
1 - UNIT - 1 |