
LITELINE RC40118ENB-WH All-in-One 4-inch LED Recessed Combo with New Construction Housing, White
Description
Specifications
Brand Name | Liteline | Item Name | 4 in Pot Light Housing |
Type | Non-IC | Color | White Gimbal |
Mounting Type | Ceiling | Standards | cULus Listed |
Application | For Damp Location |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |