LITELINE 4-inch 4-Inch Recessed Combo with Remodel Housing, White
Specifications
Brand Name | Liteline | Item Name | 4 in Pot Light Housing |
Type | Non-IC, Remodel | Color | White Gimbal |
Mounting Type | Ceiling | Standards | cULus Listed |
Application | For Damp Location |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |