![litrf502icat](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11901262.jpg?preset=medium)
LITELINE 5 inch Line Voltage Remodel IC Airtight Dual Duty Housing
Description
5'' Remodel dual duty housing with HV halogen lamp 75W and 120V. The housing is airtight for both IC and non-IC applications. Constructed of aluminum to prevent corrosion. The can houses a vertically adjustable medium based E26 socket to accommodate various lamp and trim combinations. Thermally protected to protect against over-heating.
Specifications
Brand Name | Liteline | Item Name | 5 in Pot Light Housing |
Type | High Voltage, IC | Color | Matte |
UPC | 771250924162 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |