Abbotsford
lumrs2212v9w

THOMAS & BETTS. RS2212V9W 9W 12V LUMACELL Single Recessed Housing Head Lamp, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RS2212V9W

Description

RS22 series: recessed mounted fixtures with gimbal ring. Durable thermoplastic trim ring standard; metal trim available as an option. Gimbal ring adjustable on two planes to 45o. No extra housing needed. CSA certified to C22.2 No50.

Specifications

Brand Name ABB Item Name Remote Fixture
Series RS22 Dimensions 144 mm dia x 86 mm D
UPC 624616046520

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok