
STANPRO 7-inch Replacement Trim Ring for CRK Series LED Ceiling Luminaire, Polished Chrome
Description
This chrome ring accessory is compatible with Stanpro's 7 inches Cirka luminaire.
Specifications
Brand Name | Stanpro | Item Name | Trim |
Type | Round | Size | 7 in |
Color/Finish | Polished Chrome | For Use With | CIRKA CRK Series Surface Mount LED Fixture |
UPC | 069549021464 |
Packages
1 - UNIT - 1 |