
STANPRO 68902 9-inch Screwless Magnetic Trim for Cirka CRK Series Surface Mount LED Fixture, Polished Chrome
Description
This chrome ring accessory is compatible with Stanpro's 9 inches Cirka luminaire.
Specifications
Brand Name | Stanpro | Sub Brand | Cirka |
Item Name | Trim | Type | Round |
Color/Finish | Polished Chrome | Dimensions | 9 in dia x 1/2 in THK |
For Use With | Stanpro's 9 in Cirka Luminaire | UPC | 069549021662 |
Packages
1 - UNIT - 1 |