STANPRO 68905 12-inch Screwless Magnetic Trim for Cirka CRK Series Surface Mount LED Fixture, Polished Chrome
Description
This chrome ring accessory is compatible with Stanpro's 12 inches Cirka luminaire.
Specifications
Brand Name | Stanpro | Sub Brand | Cirka |
Item Name | Trim | Type | Round |
Color/Finish | Polished Chrome | Dimensions | 11-7/8 in dia x 1/2 in THK |
For Use With | Stanpro's 12 in Cirka Luminaire | UPC | 069549022287 |
Packages
1 - UNIT - 1 |