STANPRO 5-inch Screwless Magnetic Trim for Cirka CRK Series Surface Mount LED Fixture, Polished Black
Description
5” Screwless Magnetic Trim for Cirka CRK Series Surface Mount LED Fixture.
Specifications
Brand Name | Stanpro | Item Name | Trim |
Type | Round | Size | 5 in |
Color/Finish | Polished Black | For Use With | CIRKA CRK Series Surface Mount LED Fixture |
UPC | 069549021419 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |