Abbotsford
stnrngtrm07bk

STANPRO 7-inch Screwless Magnetic Trim for Cirka CRK Series Surface Mount LED Fixture, Polished Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68898

Description

7” Screwless Magnetic Trim for Cirka CRK Series Surface Mount LED Fixture.

Specifications

Brand Name Stanpro Item Name Trim
Type Round Size 7 in
Color/Finish Polished Black For Use With CIRKA CRK Series Surface Mount LED Fixture
UPC 069549021457

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $10.92 / EA
Quantity EA