![stnrngtrm12bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412328885.jpg?preset=medium)
STANPRO 12-inch Screwless Magnetic Trim for Cirka CRK Series Surface Mount LED Fixture, Polished Black
Description
12” Screwless Magnetic Trim for Cirka CRK Series Surface Mount LED Fixture.
Specifications
Brand Name | Stanpro | Item Name | Trim |
Type | Round | Size | 12 in |
Color/Finish | Polished Black | For Use With | CIRKA CRK Series Surface Mount LED Fixture |
UPC | 069549022270 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |