
STANPRO 68032 4-inch VIVIO Downlight Magnetic Trim, Black
Description
This black trim is compatible with Stanpro's VIVIO 4" LED downlight to provide your space with a modern look!
Specifications
Brand Name | Stanpro | Sub Brand | Versa |
Item Name | Downlight Magnetic Trim | Type | Round |
Size | 4 in | Material | Metal |
Color/Finish | Black | For Use With | 68031 4 in LED Downlight |
UPC | 069549013667 |
Packages
1 - UNIT - 1 | 96 - UNIT - 96 |