![ykl7o5m12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11944780.jpg?preset=medium)
ACUITY 6 inch 7O5 Series Open Deep Narrow Flange Finishing Trim, White
Description
6" 7O5 Series Open Deep Narrow Flange Finishing Trim, White.For use with housings L7X, L7XR, and LC6.
Specifications
Brand Name | Lithonia Lighting | Item Name | 7 in Baffle Reflector Trim |
Type | Narrow Flange | Color | White |
For Use With | L7X, L7XR and LC6 Housings | Standards | UL Listed, CSA Certified |
Application | For Damp Locations | UPC | 784231112335 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |