![ykl7o2ar24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268675397.jpg?preset=medium)
ACUITY 6 inch PAR30 Lithonia Lighting Open Narrow Flange Trim Pot, Clear
Description
Trim Options: 7O2A (Clear Diffuse), 7O2AZ (Clear Specular), 7O2 (White), 7O5-Deep (White)Compatible Housings: L7XF, L7FX MVOLT, L7XFR, L7X, LC6, L7XRThe simplest and most economical choice for recessed downlighting, open reflectors are designed to provide a smooth finish for a uniform distribution of light. The open trims are offered in a variety of finishes with a narrow flange to minimize the appearance of the flange at the ceiling line.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Open Full Reflector Trim |
Type | Narrow Flange | Lamp Type | BR30/PAR30 Incandescent, 13DTT and 26TRT Fluorescent |
Housing Material | Aluminum | Series | 7O2 |
Lamp Wattage | Incandescent: 65/75 W, Fluorescent: 13/26 W | Diameter | 149 mm ID x 194 mm OD |
Height | 156 mm | Color | Matte White, Clear Diffuse Reflector |
For Use With | L7X, L7XR, LC6, L7XF, L7XFR Housings | Standards | cULus Listed |
Application | For Residential Recessed Downlighting, Damp Locations | UPC | 784231086926 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |