
ACUITY 6 inch 13W Lithonia Lighting Compact Fluorescent Open Wide Flange Spec Trim Pot, White
Description
For use with housings L7X, L7XR, and LC6. Construction: Aluminum one piece reflector. Polyester powder coat paint. White finish has integral flange. Anodized finishes have white polymeric flange ring as standard. Installation: Socket to trim interface. Retaining clips pull and snap onto top of reflector to hold trim inside housing. Listing: U.L. Listed to U.S. and Canadian safety standards. Damp location listed. Pull on clip Patent # (U.S.) 5707143, (Canada) 2193902.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Baffle Trim with Reflector |
Type | Narrow Flange, Open, IC | Material | Aluminum |
Dimensions | 7-5/8 in dia x 6-1/8 in H | For Use With | 75 W PAR30, 65 W BR30 Incandescent Lamps L7X, L7XR, LC6, 13 W DTT, 26 W TRT Fluorescent Lamps L7XF and L7XFR Housing |
Standards | cUL Listed | Application | For Residential use |
UPC | 784231109953 |
Packages
1 - UNIT - 1 |