![ykl7b2wtoru](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/415524138.jpg?preset=medium)
ACUITY 6 inch 7B2 Series Baffle Narrow Flange Full Reflector Trim, White
Description
The adjustable gimbal trim provides flexibility and versatility for accent lighting. It is ideal for hopitality, retail, residential and apartment interior spaces, such as slope ceilings, grazing textured surfaces, and highlighting artowrk or other architectural features. For use with housings L7X, L7XR, LC6, L7XF and L7XFR.
Specifications
Brand Name | Lithonia Lighting | Item Name | Trim |
Type | Trim | Material | Aluminum |
Color | White | Finish | Gloss |
Mounting Type | Recessed | Dimensions | 17.3 in L x 16-1/2 in W x 10.7 in H |
For Use With | Compact Fluorescent, Incandescent Lamps | Standards | cUL Listed, IC Certified |
Application | Residential | UPC | 745976880842 |
Packages
1 - UNIT - 1 |