Abbotsford
ykl7re1r6

ACUITY 6 inch PAR30 Regressed Eyeball Trim Pot, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:942379

Description

White Regressed Eyeball Vertical Wide Flange Reflector

Specifications

Brand Name Lithonia Lighting Item Name 6 in Regressed Eyeball Trim
Type Standard, Wide Flange, IC Material Aluminum
Dimensions 7-5/8 in dia x 4 in H For Use With 50 W PAR30, 65 W BR30 Incandescent Lamps L7X, L7XR, LC6, LCP, L7XP, L7XPR, 18 W TRT Fluorescent Lamps L7XF and L7XFR Housing
Standards cUL Listed Application For Light Commercial, Residential

Packages

1 - UNIT - 1 6 - UNIT - (6)