Abbotsford
ykle3e1

ACUITY 941617 3" Incandescent Non-IC Remodel Construction Housing,White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:941617

Description

Intended use: Recessed remodeler rated Non-IC for use in Remodel applications. Approved for all ceiling and wiring types. Construction: Snap-on splice box provided with ground wire and knockout opening for Romex clamp. Electrical system: Durable medium base porcelain socket is mounted securely to top of reflector housing, or eyeball. Thermal protection provided against improper insulation use. Installation: Mounting ring prongs provide snug reflector fit in ceiling. Galvanized metal mounting ring accommodates ceiling thickness from 1/8 to 1 and provides snug reflector fit. For end of run wiring installations only. Listing: U.L. Listed to U.S. and Canadian safety standards. Damp location listing.

Specifications

Brand Name Acuity Brands Item Name 3 in Pot Light Housing
Type Direct Light Outlet, Symmetric, Non-IC, Remodel Color Matte White
Standards UL Listed, CSA Certified Application For Damp Locations

Packages

1 - UNIT - 1