![ykll5rm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255842805.jpg?preset=medium)
5" Incandescent Remodel Housing
Description
Recessed incandescent housings for 2x8 remodel construction. Approved for direct burial in insulation and all ceiling and wiring types.
Specifications
Brand Name | Lithonia Lighting | Item Name | 5 in IC Housing |
Type | Remodel | Voltage Rating | 120 V |
Ceiling Opening | 5-5/8 in | Lamp Type | Incandescent |
Housing Material | Aluminum, Galvanized Steel Raceway Arm | Series | L5R |
Mounting Type | Recessed | Diameter | 156 mm |
Height | 191 mm | Width | 292 mm |
Standards | cULus Listed | Application | For Damp Locations |
UPC | 745973345276 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |