Abbotsford
ykll7xpr6

ACUITY 6 inch Lithonia Lighting IC Shallow Incandescent New Construction Housing, Silver

Price $28.92 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:122H7J

Description

Recessed housing rated IC. For new construction only. Approved for all ceiling and wiring types. Approved for direct burial in insulation. Construction: Air-tight standard. Tested to meet current energy codes. Aluminum housing and galvanized steel pan. Galvanized bar hangers span up to 24 o.c. and feature stepped shank nail and positioning guide with integral T-bar locks. Two locking screws hold fixture in position. Galvanized steel junction box with four built in Romex clamps; four ½” and two ¾” knockouts with slots for pryout. Rated for through branch wiring. Maximum 4 (2 in 2 out) No 12 AWG conductors. Rated for 90°C. Ground wire provided. Removable J-box doors for easy access. Trim retention (clips): Retaining clips riveted to top of reflector hold trim inside housing. Trim retention (TOR): Two-side mounted torsion springs on the trim and 2 receiving brackets in the can ensure a consistently tight fit with the ceiling. Electrical system: Durable medium base porcelain socket with nickel plated copper alloy screw shell and contact. Socket clips to top of housing to prevent paint overspray in socket screw shell. Socket attaches to reflector to ensure proper and consistent lamp position. Thermal protection provided against improper lamp usage. 120 volt only. Installation: Air-tight housing suitable for air-tight installations. Refer to energy codes for proper installations. 2 x 6 wood joist or T-bar installation. Expandable bar hangers allow for off center mounting in wood joist or T-bar ceilings. Length of 25-1/4 maximum 13-1/4” minimum or cut to fit 9” on center joist construction. Vertical adjustment of housing allows for flush mounting with ceiling face. Suitable to ceilings up to 1-1/2 thick. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listing.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Pot Light Housing
Type New Construction, Shallow, IC Color Silver
Mounting Type Recessed Standards cULus Listed
Application For Light Commercial, Residential

Packages

1 - UNIT - 1 144 - SKID - 144