![yklliv3120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15806083.jpg?preset=medium)
ACUITY 4 inch IC Low Voltage New Construction Housing
Description
4 IN IC low voltage new construction housing, 120 V
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Housing |
Type | IC, Low Voltage, New Construction | Standards | UL Listed |
Application | For Damp Locations | UPC | 753573070788 |
Packages
1 - UNIT - 1 |