Abbotsford
ykllv3120

ACUITY 4 inch 120V LV3 Series MR16 Low Voltage Non-IC New Construction Housing

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:151YLN
Documents Documents

Description

Intended Use: Recessed incandescent housings for 2x6 new construction. Approved for all ceiling and wiring types.Construction: LV3: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Suitable for ceilings up to 1-1/2" thick.Trims: 30° vertical tilt standard (except 3VS1 pinhole trim).Electrical: Two-pin porcelain socket with heat shield. Thermal protection provided against improper insulation usage. Electronic step-down transformer is standard for 120V or 277V. The minimum starting temperature is 0°F, -18°C with short-circuit protection and meets ANSI/IEEE C62.41 Cat. A transient protection.Listings: UL Listed to U.S. and Canadian safety standards.

Specifications

Brand Name Acuity Brands Item Name 3 in Pot Light Housing
Type Low Voltage, Non-IC, New Construction UPC 745975064069

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok