Abbotsford
ykllv3r120

ACUITY 4 inch 120V LV3R Series MR16 Low Voltage Non-IC New Construction Housing

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:151REJ
Documents Documents

Description

Intended Use: Recessed incandescent housings for 2x6 remodel construction. Approved for all ceiling and wiring types.Construction: LV3R: Air-tight aluminum housing with heavy-gauge galvanized steel raceway arm. Remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Galvanized steel junction box with three built-in ROMEX® clamps and ground wire. Not suitable for pulling wires. Rated for 90°C.Trims: 30° vertical tilt standard (except 3VS1 pinhole trim).Electrical: Two-pin porcelain socket with heat shield. Thermal protection provided against improper insulation usage. Electronic step-down transformer is standard for 120V or 277V. The minimum starting temperature is 0° F, -18°C with short-circuit protection and meets ANSI/IEEE C62.41 Cat. A transient protection.Listings: UL Listed to U.S. and Canadian safety standards.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Pot Light Housing
Type Non-IC, Remodel Color Silver
Mounting Type Recessed Standards ANSI/IEEE C62.41 Cat, UL Listed
Application For Commercial, Residential Applications UPC 745975025565

Packages

1 - UNIT - 1 224 - SKID - 224
This website uses cookies to ensure you get the best experience on our website. Read more
Ok