
ELITE LIGHTING 6 inch Elite Slope IC Housing, Air-Shut, White Baffle
Description
New construction, thermally protected, IC rated specification grade recessed housing. Designed for sloped ceiling applications where the ceiling pitch ranges from 2/12 to 6/12.Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs, one ¾ KO and four Romex knockouts with strain relief.
Specifications
Brand Name | Elite Lighting | Item Name | Sloped IC Housing |
Type | Recessed | Voltage Rating | 120 V |
Lamp Type | Incandescent | Housing Material | Aluminum |
Lamp Wattage | 75 W | Number of Lamps | 1 |
Diameter | 165 mm | Width | 184 mm |
Depth | 191 mm | Color | Gray, Matte |
UPC | 847801030764 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |