![lcl1133bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685985.jpg?preset=medium)
CANLYTE 1133BK STEEP SLOPED BAFFLE
Description
Each downlight features a 6-3/4 round opening that precisely matches other 6-3/4 downlights in shape and finish. Steep slope: Provides well-shielded downlighting for steep sloped ceilings. 30°- 45° (7/12-12/12) Pitch.
Specifications
Brand Name | Lightolier | Item Name | Steep Slope Baffle Trim |
Type | Direct Light Outlet, Symmetric | Lamp Type | Compact Fluorescent/Incandescent |
Width | 6-1/8 in | Color | Black |
UPC | 784197113346 |
Packages
1 - UNIT - 1 | 210 - SKID - 210 |