![lcl1133wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/471034871.jpg?preset=medium)
PHILIPS LIGHTING 6-1/8 inch Lytecaster Premium Die-Cast Steep Baffle Sloped Ceiling, White Baffle
Description
Each downlight features a 6-3/4 round opening that precisely matches other 6-3/4 downlights in shape and finish. Steep slope: Provides well-shielded downlighting for steep sloped ceilings. 30°- 45° (7/12-12/12) Pitch.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 6-1/8 in Steep Slope Baffle Trim | Lamp Type | Incandescent |
Housing Material | Aluminum | Lamp Wattage | 75 W |
Number of Lamps | 1 | Mounting Type | Recessed |
Diameter | 155.575 mm | Height | 9-1/2 in |
Width | 9-1/2 in | Color | White |
Application | Indoor Commercial - Recessed Downlights | UPC | 784197113322 |
Packages
1 - UNIT - 1 | 210 - SKID - 210 |