ACUITY 6 inch Sloped Ceiling Baffle, White
Description
Intended use: For use with frame-in LP6, LP6F and housings LI6 and LI6F. Construction: Aluminum white polyester powder coat painted. One piece reflector. White integral flange as standard. Engineering grade thermoplastic injection molded baffle in black or white. Adjustable socket plate allows lamp to align perpendicular to the floor. Accommodates ceiling pitch ranging from 2/12 to 12/12. Installation: Socket to trim interface. Rough-ins with clips retain trims. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Downlight Baffle Trim |
Type | Sloped, Narrow Flange, Round | Ceiling Opening | 6 in |
Lamp Type | BR30/BR40/PAR30/PAR38 Incandescent, Fluorescent | Housing Material | Aluminum |
Lamp Wattage | Incandescent: 65/75/100 W, Fluorescent: 32 W | Diameter | 8-1/4 in |
Height | 7-1/4 in | Color | White Baffle |
For Use With | LI6 and LI6F Recessed Housings, LP6 and LP6F Frame-in Kits | Standards | cULus Listed |
Application | For Residential use |
Packages
1 - UNIT - 1 |