Abbotsford
ykl6so1

ACUITY 6 inch PAR30 Lithonia Lighting Open Sloped Premium Ceiling Reflector Trim Pot, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:941533

Description

For use with frame-in LP6 and housings LI6 and LI6F. Construction: Aluminum white polyester powder coat painted. One piece reflector. White integral flange as standard. Adjustable socket plate allows lamp to align perpendicular to the floor. Accommodates ceiling pitch ranging from 2/12 to 12/12. Installation: Socket to trim interface. Rough-ins with clips retain trims. Listing: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name Premium Ceiling Reflector Trim
Type Sloped Open Ceiling Opening 6-1/4 in
Housing Material Aluminum Diameter 8-1/4 in
Height 7-1/4 in Color White Polyester Powder Coated
For Use With LP6 Frame-In and LI6 and LI6F Housings Standards UL Listed

Packages

1 - UNIT - 1 6 - UNIT - (6)