
GM LIGHTING 2-inch Square Selectable mini Task Recessed LED Downlight, Black
Description
Black 2 inch Square Low profile recessed MiniTask down lights with selectable 5CCT and 90+ CRI light source. The fixture is fully dimmable. Quick to install. Small ceiling footprint for a clean look. Power supply integrated into included wiring box.
Specifications
Brand Name | GM Lighting | Sub Brand | MiniTask |
Item Name | Downlight | Type | Dimmable, Mini, Selectable |
Voltage Rating | 120 V | Fixture Wattage | 15 W |
Lamp Type | LED | Beam Angle | 38° |
Recessed Trim Type | 2 in Square | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90+ | Lumens | 540/570/610/625/620 lm |
Mounting Type | Recessed | Housing Finish | Black |
Dimensions | 3-1/8 in L x 3-1/8 in W x 3-1/8 in H | Standards | cETLus Listed, Energy Star Certified, IC Rated, IP54, Wet Location Rated, Title24/J8 Compliant |
Packages
1 - UNIT - 1 |